MIG wire Wurth 59
MIG/MAG nickel-based AWS A5.14: ERNiCrMo-13
WELDWRE-MIG-MIG59-D1,2MM-15KG
Register and access more than 75 000 products
Nickel-chrome-molybdenum alloy welding wire for nickel-chrome-molybdenum steel alloys with low carbon content, as well as for other nickel-based alloys: duplex, super duplex
Can be used to weld:
- nickel-chrome-molybdenum alloys with low carbon content and chrome-nickel-molybdenum austenitic stainless steels;
- steel that has been coated on one side with nickel-chrome-molybdenum alloy with low carbon content;
- nickel-chrome-molybdenum steel alloy with low carbon content and other nickel-based alloys; duplex, super duplex and super austenitic stainless steels;
Weldable materials: Alloy 22, Alloy 625, Alloy 276, Alloy 686
Procurement product
Classification:
ASME SFA A 5.14: ERNiCrMo-13
EN ISO 18274: G/W Ni 6059 - NiCr23Mo16
BS 2901: Pt 5 NA 48
Material no. 2.4607
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Metal coil BS300, red |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 760 N/mm² |
Product weight (per item) | 15 kg |
American Welding Society (AWS) | A5.14: ERNiCrMo-13 |
Shielding gas | Argon |
Mechanical properties, typical, clean welding material | |
Typical values | |
Protective gas | I1 |
0.2 yield N/mm² | 400 |
Tensile strength N/mm² | 760 |
Elongation % | 30 |
Baton ISO-V(J) +20°C |
Chemical analysis | ||||||||||
C | Mn | Fe | P | S | Si | Ni | Co | Al | Cr | Mo |
max | max | max | max | max | max | 56.00 | max | 0.10 | 22.00 | 15.0 |
0.010 | 0.50 | 1,50 | 0.020 | 0.005 | 0.08 | min | 0.30 | 0.40 | 24.00 | 16.50 |