Welcome to Würth Finland For trade customers only

MODY claw coupling with hose union and brass clamp

Claw coupling, hose connector with MS band Mody
MODY COUPLING 19MM HOSE . BRASS CLAMP

Art.-no. 5971216020

EAN 4056807011141

-
MODY claw coupling with hose union and brass clamp

Art.-no. 5971216020

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 3238 cast iron claw coupling with safety locking, compatible with DIN 3489 compliant coupling


Claw space: 42 mm


Material: yellow passivated cast iron


Heat resistance: -40...+95°C (with standard GOER seal)


Operating pressure 16 bar


Pack size: 5 pcs/bag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information