Welcome to Würth Finland For trade customers only

MX2 LUBRICATION DEVICE 1/2” internal cone

Mist lubrication device for compressed air MX2 Camozzi
MISTLUBR-PN-MX2-IT-1/2IN

Art.-no. 0699009215

EAN 8051707425704

-
MX2 LUBRICATION DEVICE 1/2” internal cone

Art.-no. 0699009215

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

MX2 SERIES MAINTENANCE EQUIPMENT in sizes 3/8” and ½”
  • Precise pressure adjustment

  • Integrated manometer (can be changed to traditional)

  • Modular, large combinable assortment

  • Working pressure range 0 to 16 bar

  • Standard filtering rate 25 μm

  • Rated flow 6,500 l/min

  • Example uses: industrial pneumatic lines, repair shop pneumatic lines, large compressors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Flow capacity

6000 l/min

Operating pressure

10 bar

Operating pressure/conditions

10 bar / at 60°C

Pneumatic connection

1/2 inch

Product weight (per item)

503.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information