MX2 SHUT-OFF VALVE + OUTLET DAMPENER
Shut-off valve MX2 Camozzi
SHTOFFVLVE-PN-MX2-W.SILENCERS-IT-1/2IN
Register and access more than 75 000 products
- Precise pressure adjustment
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Working pressure range 0 to 16 bar
- Standard filtering rate 25 μm
- Rated flow 6,500 l/min
- Example uses: industrial pneumatic lines, repair shop pneumatic lines, large compressors
Datasheets(X)
Pneumatic connection | 1/2 inch |
Connection thread | IT G BSP 1/2 inch |
Max. pressure | 16 bar |
Flow capacity | 7000 l/min |
Product weight (per item) | 508.7 g |
Material | Aluminium / stainless steel / plastic / steel |