MX3 LUBRICATION DEVICE, 1” FEMALE THREAD
Mist lubrication device for compressed air MX3 Camozzi
MISTLUBR-PN-MX3-IT-1IN
Register and access more than 75 000 products
- Precise pressure adjustment
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Working pressure range 0 to 16 bar
- Standard filtering rate 25 μm
- Rated flow 11,000 l/min
- Example uses: industrial pneumatic lines, repair shop pneumatic lines, large compressors
Datasheets(X)
Flow capacity | 12000 l/min |
Operating pressure | 10 bar |
Operating pressure/conditions | 10 bar / at 60°C |
Pneumatic connection | 1 inch BSP |
Product weight (per item) | 778.5 g |