Machine socket for tin roof screws, 1/4 fixing, spring clip
Hexagon socket wrench C 6,3 (1/4 in) spring holder
SPRING CLIP SOCKET 8 MM
Register and access more than 75 000 products
Datasheets(X)
Width across flats | 8 mm |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | Hexagon socket inch |
Length (L) | 25 mm |
Socket wrench external diameter (D) | 12 mm |