Welcome to Würth Finland For trade customers only

Magnetic articulated measuring stand with fine adjustment

Measuring stand, magnet/joint
MSRSTAND-F.DIALGAU-MAGN/JNT

Art.-no. 071576204

EAN 4045989820139

-
Magnetic articulated measuring stand with fine adjustment

Art.-no. 071576204

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For fixing the dial gauge in any position using the mechanical central clamp.
  • Mechanical central clamp

  • Fine adjustment

  • Permanent magnetic base on/off

  • Location hole Ø 8 mm

  • Prismatic base

  • Adhesive force = 750 N kp

  • L x W X H magnetic base = 73 x 50 x 55 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operation radius

255 mm

Height

390 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information