Welcome to Würth Finland For trade customers only

The images are examples.

Magnetic base for stand 34170010 without column and transverse holder

MRSSTAND-MAGN-AY-H285-34172010

Art.-no. 1970926261

-
Magnetic base for stand 34170010 without column and transverse holder

Art.-no. 1970926261

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use with magnetic measuring stand no. 34170 010.

Execution

  • The parts are assembled to form the complete stand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247217403

Type

Magnetic base 70 x 45 x 65 mm with M10 thread

Harmonized System Code

90173000

Gross Weight

1.370 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information