Magnetic bit holder
Bit holder C 6.3 (1/4) magnetic
HOLD-BIT-SLEV/SNAPRG-L150MM
ZEBRA
Art.-no.
0613712
EAN 4048539974160
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Drive | 1/4 inch |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 150 mm |
Diameter (D) | 6.35 mm |