Welcome to Würth Finland For trade customers only

Magnetic field detector Trifitek TR-11 Trifitek

LED Magnetic field tester TR-11
MAGNETIC FIELD SENSOR TR-11

Art.-no. 0715539200

EAN 4053479952710

-
Magnetic field detector Trifitek TR-11 Trifitek

Art.-no. 0715539200

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Handy coil tester with bright detection light
A magnetic detector can be used to test solenoid valves in pneumatic and hydraulic systems.
In the electricity systems of vehicles, automation system devices, etc., it can be used to test relays (coils).
The tip of the magnetic field detector glows when it detects a magnetic field.
It does not require direct contact with the tested object. It reacts to all magnetic fields, those generated with AC/DC current and permanent magnets.
Two batteries, 1.5 V AAA
Magnetic field testing (H) 63, 98, 401, 810
ON/OFF switch
LED torch
Magnetic field indication with glowing tip
Testing magnet
Safety CE, EMC, EN 61326-1 / -2
Operating temperature –10...+50°C
Dimensions 157 x 26 mm, weight ca. 40 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information