Magnetic welding angle 180 x 180 x 45 mm, adjustable
WELDANGL-MAGN-180X180X45MM-51129450
Art.-no. 1970927628
Register and access more than 75 000 products
Application
For holding materials to be welded.
Execution
- Each arm can be switched on/off separately
Advantage
- Pole shoes with V-block suitable for flat and round materials
- The magnetic force is continuously controlled
Datasheets(X)
EAN | 4039247261543 |
Width of side | 45 mm |
Limb length | 190 mm |
Retaining force (per surface) | 35 |
Harmonized System Code | 85051110 |
Gross Weight | 2.325 kg |