Welcome to Würth Finland For trade customers only

Magnifying lamp TEVISIO TVD 750/940/DM, lens dia.160mm, 3.5 DPT, glass,384/400mm

Art.-no. 1970928811

-
Magnifying lamp TEVISIO TVD 750/940/DM, lens dia.160mm, 3.5 DPT, glass,384/400mm

Art.-no. 1970928811

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For magnifying small parts with additional light source.

Execution

  • Illuminated by LEDs
  • Consumption: approx. 13 W
  • IP 20 degree of protection, protection class 2
  • Power supply unit, 100-240 V, 50/60 Hz, 3.4-3.6 m connection line
  • Integrated membrane key for ON/OFF, dimming or visualiser function
  • 3.5/8 DPT

Advantage

  • Long service life thanks to stable and robust aluminium frame
  • Optimum support in the evaluation and verification of colour and surface qualities
  • Moving 2D and 3D head joint provides large action radius
  • No distracting reflections thanks to clouded screen
  • Lens is simple to replace
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WALDMANN

EAN

4013330043049

Manufacturer Part Number

800659

Model

TEVISIO TVD 750/940/DM

Magnification

3,5-times

Lens diameter

160 mm

Material of lens

Glass

Length (A/B)

384/400 mm

Design

Articulated arm with screw-on plate

Harmonized System Code

94052140

Gross Weight

3.500 kg

Alternative products:
1 x
ATORN LED magnifying lamp, 5 dioptres, 2-stage segment switching, 2.25x

LED magnifying lamp

ATORN
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information