Maintenance set 609
Maintenance set 609
MAINT-SET-(F.COOLIUS-7KG/1000/WAC)
WOW
Register and access more than 75 000 products
For air-conditioning service unit: WAC 2000, 2000 BASIC, 2000A, 2000A BASIC, 2000 R134a, 2000 entry, Coolius 7 kg Mobile, Coolius 1000
Contents:
- 1 x filter
- 2 x 240 ml vacuum pump oil
- 2 x seals (different sizes)
- 1 x filter for waste oil containers
- 1 x service sticker
Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.
Datasheets(X)
Suitable for air conditioning service unit | COOLIUS 7kg Mobil |
Product weight (per item) | 1.757 kg |