Manual chain pulley block Kito
Manual chain hoist Kito
CHNHOI-KITO-0,25-TN-3M
Art.-no.
0713050909
EAN 4053479950501
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeMail order
Product information
Datasheets(X)
Load capacity | 250 kg |
Width | 88 mm |
Length | 217 mm |
Material | Metal |
Product weight (per item) | 2400 g |
Surface | Aluminium FINISH |