Manual pallet truck
Pallet truck with double wheels
PALTTR-2500KG
Register and access more than 75 000 products
- Pallet truck with double roller, made of steel
- The descending speed of the load can be adjusted using the lever
- Loading rollers for easily entering and exiting the pallet
- Three-dimensional shaft handle for improved ergonomics
- Cast-iron hydraulic assembly with built-in reservoir
- Powder coating for a durable and high-quality finish
- Fixed steel tie rods ensure greater robustness and high fork reliability
- Equipped with a safety valve for preventing the maximum load from being exceeded and thus avoiding structural damage
Datasheets(X)
Length | 1480 mm |
Width | 540 mm |
Height | 1220 mm |
Fork length | 1150 mm |
Fork width (inner) | 230 mm |
Min. lift height | 80 mm |
Max. lift height | 200 mm |
Fork height | 80 mm |
Thickness | 0 mm |
Roller wheel diameter | 80 mm |
Castor-wheel diameter | 180 mm |
Running-wheel diameter | 300 mm |
Control wheel width | 50 mm |
Bottom roller width | 0 mm |
Material | Sheet steel |
Material of wheel | Nylon (polyamide) |
Load capacity | 2500 kg |
Colour | Yellow |
Product weight (per item) | 64 |