Welcome to Würth Finland For trade customers only

Manual pressure double cartridge gun Heavy Duty

Standard application gun heavy duty
APPLGUN-(F.WIT-420ML)-STDD

Art.-no. 0891003106

EAN 4056807713298

-
Manual pressure double cartridge gun Heavy Duty

Art.-no. 0891003106

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For capacity 380/420 ml 10:1coaxial cartridge.

Aluminum alloy casted handle and steel trigger



Heavy duty construcion


For high viscosity materials



Pin release mechanism


Minimize trigger waste motion



Powerful and durable laminated catch plates



Powerful 20:1 thrust ratio


For easy dispensing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor capacity 380/420 ml 10:1coaxial cartridge.

Material

Steel / plastic

Suitable for cartridges type

Koaxial (1:10) + 420 ml

Colour

Black, Red

Product weight (per item)

1200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information