Marine Cleaner
Boat cleaner, W-Cleanline
BOATCLNR-CLEAR-750ML
Register and access more than 75 000 products
- Multi-function oxalic acid-based detergent for the removal of stubborn algae, lime and rust residues and brake dust
- Applications: Boat waterlines, vehicle rims etc.
- Highly acidic (pH 1)
- Low foaming
- Ready-to-use mixture
Datasheets(X)
Colour | Clear |
pH value | <1 |
Chemical basis | Organic acids |
Contents | 750 ml |
Weight of content | 770 g |
Density/conditions | 1.028 kg/dm³ / at 20°C |
Shelf life from production/conditions | 60 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |
Shelf life from production | 60 Month |
Density conditions | at 20°C |
Density | 1.028 kg/dm³ |
Conditions to maintain shelf life from production | dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |
Product weight (per item) | 890 g |