Welcome to Würth Finland For trade customers only

Marine cleaner

BOATCLNR-CLEAR-5LTR

Art.-no. 0893117951

EAN 4056807550527

-
Marine cleaner

Art.-no. 0893117951

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Multi-functional oxalic-acid-based cleaning agent for removing stubborn algae, lime and rust residues and brake dust

  • Applications: Boat waterlines, vehicle rims etc.

  • Highly acidic (pH 1)

  • Low foaming

  • Ready-to-use mixture
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Colour

Clear

pH value

<1

Chemical basis

Organic acids

Contents

5 l

Weight of content

5140 g

Density/conditions

1.028 kg/dm³ / at 20°C

Shelf life from production/conditions

60 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C

Shelf life from production

60 Month

Density conditions

at 20°C

Density

1.028 kg/dm³

Conditions to maintain shelf life from production

dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C

Product weight (per item)

5360 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information