Master key ABUS 158KC/45
Master key ABUS 158KC/45
MKEY-ABUS-(158KC/45)
Art.-no. 9501024351
EAN 4003318557040
Register and access more than 75 000 products
Datasheets(X)
Material of padlock shackle | Brass |
Surface of the buckle | Plastic covered |
Number of keys | 1 PCS |
Housing thickness (B) | 0 mm |
Bracket diameter (D) | 0 mm |
Shackle width clearance (F) | 0 mm |
Material | Brass die-cast |