Welcome to Würth Finland For trade customers only

Measuring coupling DIN 2353 DKOL 1/4” F thread

Measuring coupling DIN 2353 DKOL 1/4” F thread
PRESMSRECUPL-MAVE-DKOL12-MAN-CON-IT-1/4"

Art.-no. 5973100572

EAN 4065746637978

-
Measuring coupling DIN 2353 DKOL 1/4” F thread

Art.-no. 5973100572

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

Mittarin kiinnitys suoraan putkilinjaan

Connection thread (G)

IT G 1/4 inch

Connection thread 2

M18 x 1.5

Seal type

Metal

Length (L)

36 mm

Operating pressure

315 bar

Thread diameter

18 mm

Diameter

0 mm

Product weight (per item)

72.3 g

Material

Cold heading and cold extrusion steel, 1.0214

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information