Welcome to Würth Finland For trade customers only

Measuring coupling for pressure measuring hose

Manometer hose fitting female
MANOMETER CONNECT.HOSE DN2 - M16X1,5 F

Art.-no. 5973920004
EAN 4058794879520

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compatible with pressure measuring couplings with a 16-mm thread.

Easy to install:


  • Tightened by hand

  • Grooving on the nut exterior


Nut interior:


  • The needle on the spindle frame opens the pressure measuring coupling’s valve


Shield plug included

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Connection thread

M16 x 1.5

Inner hose diameter

2 mm

Operating pressure

620 bar

Thread diameter

14.4 mm

Material of hose

Thermoplastic polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information