Welcome to Würth Finland For trade customers only

Measuring tool set, 13-piece

MESSWZG-SATZ-13-TEILIG-38170013

Art.-no. 1970926929

-
Measuring tool set, 13-piece

Art.-no. 1970926929

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

HAHN+KOLB measuring instrument set for metalworkers and mechanics

Execution

  • with ATORN and ORION measuring instruments

Advantage

  • Ideal starter set for trainees
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4053625128907

Manufacturer Part Number

38170013

Number of pieces in assortment/set

13 PCS

Composition of set

31003011 ATORN pocket vernier callipers 150 mm, 31240015 ORION depth vernier callipers 150 mm, 31330005 ORION outside micrometer 0-25 mm, 35010200 ORION spring divider 175 mm, 35053020 ORION marking gauge 200 mm, 36130010 ORION radius gauges R 1-7.5 mm, 36131010 ORION radius gauges R 7.5-15 mm, 37101030 ORION scale 300 mm, 37550010 ATORN straight edge 100 mm, 38052015 ATORN try square 150 x 100 mm, 38125005 ATORN knife-edge square 50 x 40 mm, 38217012 ORION manual-reading protractor 120 x 150 mm, 51315500 ORION scriber 160 mm

Harmonized System Code

90178090

Gross Weight

2.267 kg

Measuring tool set, 13-piece including:
1 x
ORION radius gauges R 1-7 mm = 17 sheets each

Radius gauge set

ORION
Quantity: 1 x
1 x
ORION depth callipers INOX 150 mm

Depth callipers

ORION
Quantity: 1 x
1 x
ORION micrometer 0-25 mm, in case

Standard micrometers up to 200 mm

ORION
Quantity: 1 x
1 x
ORION marking gauge, brushed chromium-plated 200 mm

Marking gauge

ORION
Quantity: 1 x
1 x
ATORN straight edge 100 mm in line with DIN 874-00

Straight edge

ATORN
Quantity: 1 x
1 x
ATORN try square 150 x 100 mm in line with DIN 875 precision 0

Try square

ATORN
Quantity: 1 x
1 x
ATORN knife-edge square, flat, hardened 50 x 40 mm DIN 875 precision 00

Knife-edge square

ATORN
Quantity: 1 x
1 x
ORION protractor, brushed chromium-plated, 120 x 150 mm

Protractor

ORION
Quantity: 1 x
1 x
ORION radius gauges R 7.5-15 mm = 16 sheets each

Radius gauge set

ORION
Quantity: 1 x
1 x
ORION stainless spring steel scale, length 300 mm

Flexible steel scale, 1 mm at top/bottom

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information