Measuring wheel
Measuring wheel KINEX
MRSEWHL-KINEX-(0-9999M)-D320-L550-1100
Register and access more than 75 000 products
- Measurement up to 10,000 meters
- Measurement accuracy 10 cm
- Mechanical gauge
- Reset lever
- Light
- Reversible support leg
- Protective bag
Datasheets(X)
Wheel circumference | 1000 mm |
Wheel diameter | 320 mm |
Measuring accuracy | 0 - not applicable |
Max. length measuring range | 9999.9 m |
Material | Aluminium-plastic |
Weight | 1530 g |