Mechanical caliper 0-100 mm
Push gauge with mini locking screw Ultra
PRECCAL-MINI-LOKSCR-SML-(0-100MM)
Register and access more than 75 000 products
Depth measurement response
Leather case
Datasheets(X)
Max. length measuring range | 100 mm |
Vernier scale | 1/20 mm |
Length of jaw | 30 mm |
Material | Stainless steel, 1.4034 |
Product weight (per item) | 120 g |
Min./max. length measuring range | 0-100 mm |