Mechanically actuated valve roller lever 5/2 CAMOZZI
VLVE-MECH-LEVER/ROLLER-5/2-358-965
Art.-no. 9501020613
EAN 8051707440981
Register and access more than 75 000 products
Series 3 valves with 1/8" connection thread, series 1 available with 1/8" and 1/4" connection threads.
Datasheets(X)
Type description | 358-965 |
Connection thread | 1/8 inch |
Operating pressure | 10 bar |
Flow capacity | 700 l/min |
Height | 115 mm |
Width | 32 mm |
Depth | 16 mm |