Welcome to Würth Finland For trade customers only

Medium-strength hydraulic sealant

Medium-strength hydraulic sealant
HYDRSEAL-DOS-MEDIUMSTRENGTH-50G

Art.-no. 0893542050

EAN 4045989484331

-
Medium-strength hydraulic sealant

Art.-no. 0893542050

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Medium-strength product for sealing pneumatic and hydraulic connections up to R 3/4", up to bursting pressure. Excellent chemical resistance.

Can also be used on lightly oiled surfaces


  • Time-consuming task of degreasing the fitting is no longer required

Excellent resistance to all hydraulic fluids and fuels


  • High degree of safety, as impairments due to breakdown are prevented
Notice

Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > + 40°C. Minimises vehicle downtime.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.

InstructionsQuick to harden, even at low temperatures: Touchable after 20 minutes, functional after 1–3 hours.

Chemical basis

Dimethacrylic acid ether

Colour

Brown

Density/conditions

1.05 g/cm³ / at 25°C

Max. gap-filling ability

0.15 mm

Min./max. initial strength

10-20 min

Min./max. functional strength

1-3 h

Min./max. final strength

3 h-6 h

Min./max. breakaway torque

14-20 Nm

Min./max prevail torque

16-22 Nm

Min./max. processing temperature

5 to 40 °C

Min. flashing point

100 °C

Shelf life from production/conditions

18 Month / at 20°C

Weight of content

52.5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information