Metal Longlife circular saw blade For chop saw
Circ saw blade, lg-lf, metal mitre saw, Inox 2200
CRCLSAWBLDE-MET-TC-MKS2200-355X84X25,4
Register and access more than 75 000 products
Particularly long service life in stainless steel
Optimized tooth geometry and carbide alloying
Datasheets(X)
For sawing pipes and profile made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
Diameter x saw cutting width/main blade thickness x drill hole | 355 x 2.4 / 2.0 x 25.4 mm |
Number of teeth | 84 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Material to be processed | Aluminium |
Max. rotation speed | 1700 rpm |
Suitable for machine type | Metal mitre saw |
Min./max. material thickness | 2-5 mm |