Metal cable reel
Metal cable reel H07RN-F 3G2.5 mm²
CBLREEL-EN61242-H07RN-3X2,5SMM-L33M
Register and access more than 75 000 products
- 3 safety outlets + overcurrent protection
- The durable metal cable drum is capable of withstanding shocks, dents and rough use.
- For indoor and outdoor use.
- Robust and durable structure, drum lock, space for cables and a cable organiser for easy cable management
- Frost- and oil-resistant, high-quality rubber cable for the demanding conditions of industrial applications and construction sites
Datasheets(X)
Cable type | H07RN-F3x2.5 mm² |
Cable length | 33 m |
Design | Extra strong |
Plug connector | 1 plug 2P+E, 10 A/16 A |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Protection class | Protection class I/protective grounding |
Length x width x height | 195 x 290 x 375 mm |
Power (with cable unrolled) | 3000 W |
Power (with cable rolled up) | 1000 W |
Standards | EN 61242 |
Overheating protection | Yes |