Metal-free stretch belt
Metal-free stretch belt
BL-METALLFREE-BLACK-3,5X135CM
Art.-no.
5358000113
EAN 4056807877129
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- One size
- Plastic belt buckle
- Flexible
- 50% polypropylene, 50% elastane
Product information
Datasheets(X)
Colour | Black |
Length | 135 cm |
Width | 3.5 cm |
Material | 50% polypropylene, 50% elasthane |
Number of pieces | 1 PCS |