Welcome to Würth Finland For trade customers only

Meter coupling for pressure measuring hose, female thread

Manometer hose fitting flat seal surface, female
MANOMETER 0-2,5 VERTICAL CONNECT.1/4 BSP

Art.-no. 5973920023

EAN 4058794879698

-
Meter coupling for pressure measuring hose, female thread

Art.-no. 5973920023

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A coupling connected to a manometer’s G thread.

Compatible with meters fastened from the bottom or behind


  • BSP G female thread

  • Hexagonal nut


Sealing:


  • Gasket on the spindle

  • O ring


Shield plug included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

IT G 1/4 inch

Operating pressure

620 bar

Thread diameter

11.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information