Micro socket terminal Helacon plus mini
Helacon plus mini screwless connection clamp
PLGINCON-PUSH-EN60998-8PCS
Register and access more than 75 000 products
- Advanced micro socket terminal kit with double spring technology
- 40% smaller size saves space
- Transparent terminal frame enables checking of the installation
- Double spring technology provides a small wire thrust and a reliable connection
- The colour-coded front boards of the terminal make identification of different true bearings easier
- Each cable has a separate installation port and separate double connection springs
- In addition, connectors have a separate test port
- Suitable for threadlike (ML) and multicore (MK) cables, max. 2.5 mm2
Datasheets(X)
Min./max. wire cross section | 0.5-2.5 mm² |
Plug connection | 8 x 0.5 - 2.5 mm² |
Nominal current | 24 A |
Min./max. wire-stripping length | 11-11 mm |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V/AC/DC |
Max. continuous operating temperature | 85 °C |
Flammability | V0 |
Flammability/conditions | V0 / tested in accordance with UL94 |
Number of electrical poles | 8 PCS |
Material of housing | Polycarbonate |
Colour | Black |