Welcome to Würth Finland For trade customers only

Microfibre cloth Mirka 7991200111

Microfibre cloth yellow Mirka
MICROTOWL-MIRKA-7991200111-330X330-YE

Art.-no. 1971013772

EAN 6416868961263

-
Microfibre cloth Mirka 7991200111

Art.-no. 1971013772

-
Quantity
PU
x 2 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extremely fine fibre structure
Yellow microfibre polishing cloths with an extremely fine fibre structure, washable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Microfibre

Length x width

330 x 330 mm

Colour

Yellow

Length

330 mm

Width

330 mm

Product weight (per item)

81.000 g

Total absorption time

1 h

Absorption in 10 seconds

10 %

Max. absorption

50 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information