Welcome to Würth Finland For trade customers only

Microfibre mop

CLNMOP-COMPT-WPR-CLOTH-64X32CM-L32CM

Art.-no. 9501015257

EAN 7615400127306

-
Microfibre mop

Art.-no. 9501015257

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality mop with Hook-and-loop fastener back

Effective cleaning


  • Good absorbency

  • Polyamide stripes reduce friction and allow you to scrub the surface without scratching it


Easy to install on handle


  • With hook-and-loop back


Excellent durability


  • Because of the Hook-and-loop fastener back there is no stitching that can break

  • Machine washable daily

  • Estimated lifetime of 100-500 washes conditional on temperature and detergent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor use. Can be used for the dry and wet method.

Material of bristles

PES/PA - polyester/polyamide

Colour

Black grey

Length

32 cm

Handle length

64 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information