Welcome to Würth Finland For trade customers only

Mini compressed head nail

Mini brad nail A2, type J
BRADNL-WX-A2-1,2X15

Art.-no. 048012015

EAN 4053479896724

-
Mini compressed head nail

Art.-no. 048012015

-
Quantity
PU
x 5000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Short finishing nail for nail guns with straight nail magazines.

A very short finishing nail model.


Short compressed head nail with standard head.


Suitable for nail guns with straight nail magazines.


Suitable for Würth DSK1555 nail gun, for example.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

15 mm

Material

Stainless steel A2

Surface

Plain

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

NLR-PN-DSK1555

Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
x 1 pcs

SAFEGOGL-ELECTRA-CLEAR

Highly functional safety glasses in sporty filigree design
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information