Mini work light 9–60 V
LED work light Mini 9 V–60 V
LED LIGHT
Register and access more than 75 000 products
- Wide light pattern
- Mounting brackets included
- 57 mm diam., 65 mm depth
Datasheets(X)
Min./max. nominal voltage | 9 / 60 V |
Luminous flux | 1000 lm |
Cable length | 30 cm |
Power rating | 10 W |
Depth | 65 mm |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 80 °C |