Welcome to Würth Finland For trade customers only

Mixer nozzle WIT-UH For concrete Multi WIT-UH 300 injection system

Static mixer for WIT-UH 300 cartridges
MIX-DWL-(WIT-UH300)-PLA

Art.-no. 0903488102
EAN 4056807621470

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For concrete Multi WIT-UH 300 injection system

Suitable for mortar cartridge:


  • Coaxial (1:10): 320 ml, 420 ml

  • Peeler (1:10): 280 ml

  • Side-by-side (1:10): 825 ml


Suitable mixer extensions:


  • WIT-MV mixer nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, rigid, 16 x 2000 mm
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaFor mixing together the two WIT-UH 300 cartridge components

Length

250.5 mm

Diameter

7.1 mm

Colour

White, nature

Suitable for injection mortar

WIT-UH 300

Suitable for cartridges type

Koaxial (1:10) + 320 ml
Koaxial (1:10) + 420 ml
Peeler (1:10) + 280 ml
Side-by-side (1:10) + 825 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information