Welcome to Würth Finland For trade customers only

Mixer paddle R I 120

Mixing paddle R I with hexagon nut
MIXPADL-RI-(120-S)-L590MM

Art.-no. 071395 102

EAN 4011231706476

-
Mixer paddle R I 120

Art.-no. 071395 102

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • For low-viscosity fluids
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tempera for internal and external masonry walls, lacquers, varnishes and primers, bituminous liquids and grouting

Length

590 mm

Basket diameter

120 mm

Min./max. amount of material that can be agitated

16-30 kg

Suitable for machine chuck

M14

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

AGITR-EL-RW1400

1400 watt, hand-held 2-speed agitator
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information