Mobile whiteboard
Whiteboard, portable
WHTEBRD-MOB-PWD/PLA-WHITE-1500X1000MM
Art.-no. 0957083449
EAN 4068362134913
Register and access more than 75 000 products
Smooth and magnetic surface
- Short-term notes can be written and wiped off again
- With magnets and magnetic identification pockets for long-term attachment of documents and information
Surface material: Painted surface is suitable for short-term notes (plastic-coated)
Flexibility
- The board can be used on both sides
- Portable for mobile use, boards can be fixed in place or rotated to any position. Lockable double castors
Cleaning: Dry erase, regular cleaning with special Würth cleaning agent
High-quality product: Made in Germany
Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.
Datasheets(X)
For short-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.
Surface | Lacquered |
Magnetic | Yes |
Width | 1500 mm |
Height | 1200 mm |
Depth | 40 mm |
Design | 360° rotatable, Continuous, On castors |
Colour | White |
Material of framework | Aluminium |
Colour of frame | Aluminium silver |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!