Welcome to Würth Finland For trade customers only

Modular block, modular

Module block 29
MODBLOCK-VEH-MODULAR-MSMB07

Art.-no. 0963661007
EAN 4062855167525

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Comprising:


  • Sub-assembly with aluminium flap (clear height of sub-assembly 400 mm, at 180 mm height for easy removal of heavy parts)

  • With integrated extendable workbench including vice and turntable for working outside the vehicle

  • 3 drawers with aluminium panel and integrated one-handed locking across the full width of the drawer

  • 2 case trays suitable for ORSY system case 8.4.1

  • Aluminium top frame


40 kg load per drawer and 20 kg load per case shelf



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

MSMB07

Depth

380 mm

Width

1112 mm

Height

1010 mm

Product weight (per item)

84 kg

Number of drawers

3 PCS

Colour

Anthracite grey RAL 7016 structured
Traffic red RAL 3020, structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information