Welcome to Würth Finland For trade customers only

Modular block, modular

Modular block 28
MODBLOCK-VEH-MSMB06

Art.-no. 0963661006
EAN 4062855167518

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Comprising:


  • Substructure with panel

  • Storage rack for the clear storage of tools and small parts

  • 2 storage box racks with 7 storage boxes (size 2) and 10 storage boxes (size 3) for the clear storage of small parts


Aluminium top frame



Storage boxes made of polypropylene



Includes non-slip mat for storage rack and top frame



Includes mounting kit and separating plates

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

MBF04

Depth

380 mm

Width

1668 mm

Height

1135 mm

Product weight (per item)

53.900 kg

Colour

Anthracite grey RAL 7016 structured
Traffic red RAL 3020, structured
Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information