Welcome to Würth Finland For trade customers only

Mounted battery charger DEFA Multicharger

Battery charger DEFA MultiCharger
CHRG-BTRY-VEH-SET-1X12A

Art.-no. 0510955660

EAN 7042287062527

-
Mounted battery charger DEFA Multicharger

Art.-no. 0510955660

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Mounted charger for 12V batteries. Easy to install and powerful with full protection against water, dust, impacts and low temperatures.
  • Built using modern Switch-Mode technology

  • Galvanic separation

  • Protects sensitive electronic systems in the vehicle

  • Maintenance-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCan be combined with inverter, autoswitch and electric vehicle heating.

Charging voltage max. at 12 V

14.4 V

Charging current at 12 V

12 A

Power supply voltage

230 V

Power rating

190 W

IP protection class

IP 44

Cable length

5 m

Length (battery charging cable with terminals)

2 m

Cable cross section

1.5 mm²

Product weight (per item)

1.900 kg

Colour

Black-red

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information