Mounting parts 550 pieces for Ford
MP-SET-FORD-550PCS
Art.-no. 0964501017
EAN 4068362012808
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Suitable for optimal storage with other ORSY products e.g. in a Würth system case or in drawers in workshop trolleys.
- Supplied without case
- Ideal for other ORSY products such as system cases or drawers in workshop trolleys due to the grid dimensions 4.4.1
Product information
Datasheets(X)
Number of pieces in assortment/set | 550 PCS |
Mounting parts 550 pieces for Ford including:
50
x
Covering plug, type 6 irregular foot shape
MP-FORD-DOORFILLINGCLIP
Description:
Head diameter: 18 mm 1480335
Quantity:
50
x
50
x
Description:
Head diameter: 18.00 mm 1629279, 6725950
For connecting sheet metal, cardboard, trims or other flat components
Quantity:
50
x
50
x
Description:
Head diameter: 16.00 mm 1007932
Can be screwed in for adjustable installation
Quantity:
50
x
25
x
Description:
8.10-8.50 mm Head diameter: 13.20 mm
For fastening trims to carrier components
Quantity:
25
x
100
x
Fir tree clip with small gradation and narrow fir tree shape
FIRTREECLIP-VW-PLUG-PLA
Description:
Head diameter: 14.00 mm Head height: 2.50 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity:
100
x
25
x
Description:
Head diameter: 18.00 mm Min./max. drill hole diameter: 7.00-7.40 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity:
25
x
50
x
Plastic expanding rivet without cap, with multiple slits
EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)
Description:
Min./max. drill hole diameter: 7.90-8.50 mm 16.00 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity:
50
x
50
x
Description:
8.00-8.20 mm Head diameter: 13.00 mm
For fastening trims to carrier components
Quantity:
50
x
50
x
Description:
8.00-8.40 mm Head diameter: 13.20 mm
For fastening trims to carrier components
Quantity:
50
x
25
x
Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-(D7,75-8,25MM)-PC/PBT-BLACK
Description:
1028521, W701054S300
For quick fastening of metal sheets, cardboard and plastics
Quantity:
25
x
25
x
Description:
Head diameter: 18.00 mm Min./max. drill hole diameter: 6.70-6.75 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity:
25
x
25
x
Description:
Head diameter: 19.90 mm 4327144
For demanding sheet metal fasteners with easy installation
Quantity:
25
x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).