Mounting plate for system cases 4.4.1 and 4.4.2
Holder for system case
HOLD-F.SYSCASE-DM-EHB01
Art.-no. 096380 373
EAN 4062855168249
Register and access more than 75 000 products
- For mounting on airline lashing rails or on modular block
Datasheets(X)
Type description | EHB01 |
Width | 14 mm |
Height | 198 mm |
Length | 361 mm |
Product weight (per item) | 0.550 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | High-strength steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!