Welcome to Würth Finland For trade customers only

Mounting rail acid-proof steel L2

L-mounting rail L2 stainless steel A4
MNTRL-L-A4-2M

Art.-no. 0865001907

EAN 4046777728934

-
Mounting rail acid-proof steel L2

Art.-no. 0865001907

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For wall-mounted pipes, ventilation ducts and electrical grates
Hole size: 10 mm, 12 mm Oval 34 x 12 mm
Hole spacing 22 mm, 28 mm Oval 50 mm
Head size 120 x 40 Hole size 8 x 11 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

30 mm

Height

30 mm

Material

Stainless steel A4

Type description

L-kisko

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information