Moving box
Storage/moving box without lid, handles
MOVING BOX GRAY 600X400X300
Register and access more than 75 000 products
Datasheets(X)
Colour | Grey |
Length (L1) | 600 mm |
Width (B2) | 400 mm |
Height (H2) | 300 mm |
Internal width (B1) | 365 mm |
Height (from floor to stacking rim) | 280 mm |
Length (internal base) (L3) | 565 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!