Welcome to Würth Finland For trade customers only

Multi Kraft strong assembly cleaner

Strong assembly cleaner Multi Kraft
ASMBYCLNR-(MULTI-PURPOSE)-600ML

Art.-no. 08901088

EAN 4045989188536

-
Multi Kraft strong assembly cleaner

Art.-no. 08901088

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Multi-power cleaner with high material compatibility
  • Fast flash-off behaviour and excellent cleaning performance

  • Fast and efficient removal of oily and greasy residues, soot, brake dust etc.

  • Residue-free cleaning

  • AOX and silicone-free
Notice

Do not spray onto hot surfaces or parts. Rubber and plastic parts as well as painted surfaces should be checked for compatibility.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for fast removal of brake dust, soot or oily residues on vehicles, disc and drum brakes and engine and transmission housings etc.

Instructions

Spray the product onto the surface to be cleaned and wipe off with a damp cloth.

Contents

600 ml

Colour

Colourless

Chemical basis

Hydrocarbon

Density/conditions

0.763 g/ml / at 20°C

Acetone-free

No

Shelf life from production/conditions

24 Month / at room temperature

Suitable glove:
 
Product
Description
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 0
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 0
Unique, diamond texture for optimal grip
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information