Multi Plus maintenance oil
Maintenance oil Multi Plus
MAINTOIL-(MULTI PLUS)-400ML
Register and access more than 75 000 products
Universal application and protection
- Versatile, synthetic high-performance multi-functional spray
- Stops squeaking and creaking, and lubricates anything that is seized or jammed
- Cleans and protects plastic and metal parts, e.g. panels and housings
- Lubricates closures, hinges, bushings, chains and door locks
- Multi-functional spray head for a broad range of applications
Comprehensive protection
- Releases rusted metal parts
- Corrosion protection for metals and electrical assemblies
- Excellent lubricating properties due to boron nitride additive
- Prevents lock cylinders and closures from freezing up
- Displaces water to protect against moisture
- Excellent creep properties for use as a rust remover and contact spray
Compatible with most materials
- Penetrates and displaces moisture around electrical and electronic systems
- Does not attack rubber, paint or plastic
Resistant to high temperatures
- Boron nitride allows a wide temperature range and a long-lasting lubricating effect
- In the event of oil lubrication above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
- NSF H1-registered
- If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- Physiologically safe lubricant; ideal for the food processing industry
- If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used
- Shake the can before use
- Spray parts and allow to take effect for a short time
- After using, spray the can upside down until it is empty
Contents | 400 ml |
Chemical basis | Synthetic oil with a multifunction additive combination |
Colour | Colourless |
Min./max. temperature conditions | -50 to 210 °C |
Shelf life from production | 24 Month |
Min. temperature conditions | -50 °C |
Max. temperature conditions | 210 °C |
Min. flashing point | 61 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Water, Salt water, Acid, Lye |
White oil-free/mineral oil-free | Yes |
VOC concentration (CH) | 53.89 % |
Kinematic oil basis viscosity | 32 mm²/s |
Material compatibility | Steel, Non-ferrous heavy metals, Stainless steel, Epoxy glass fabric, EPDM, FKM, PE, PP, Vinyl, PTFE, PL, PA |
Conditions for viscosity of oil basis | at 40°C |
Weight of content | 332 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!