Multi canister PRESSOL
Multi canister PRESSOL
CANI-KOMBI-5/3LTR
Art.-no. 9501022741
EAN 4103810210310
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | Orange |
Contents | 5 l |
Width | 160 mm |
Length | 340 mm |
Height | 320 mm |
Resistance against | Petrol, Oil |