Multi-gas alarm SST4 micro
Multi-gas alarm SST4 micro
GASDETR-MULTIGAS-SST4-LEL/O2/CO/H2S
Register and access more than 75 000 products
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Suitable for gas | LEL |
Good/bad alarm | Acoustical |
Length x width x height | 62.4 x 26.1 x 103.9 mm |
Product weight (per item) | 184 g |
IP protection class | IP 68/max. 2 m |