Multimeter TR-57 Trifitek
Digital multimeter TR-57
MULTIM-DGT-(TR-57)-CATIII-600V-161X80X50
Register and access more than 75 000 products
AC/DC current 8 A (max 15 A 30 s)
Resistance 60 MΩ
Capacitance 3000 µF
Frequency, temperature, diode testing, continuity buzzer, Data Hold,
Crest function, min/max, AutoCheck
Detection and elimination of phantom voltage
Wrong connection warning signal, backlit display
Can be connected to a computer, True RMS
Cat II 1000 V, CAT III 600 V, CE, EMC
Can be connected to a computer with optional accessories: Software and data transmission cable
Warranty: 2 years
Accessories: batteries (2 x 1.5 V AA), test leads, K-type temperature sensor
Datasheets(X)
Display | LCD |
Min./max. voltage measuring range | 0.06 V/AC/DC-1000 V/AC/DC |
Min./max. voltage measuring range 2 | 60 mV/AC-1000 V/AC |
Min./max. current measuring range | 600 µA/AC/DC-10 A/AC/DC |
Min./max. current measuring range 2 | 600 µA/AC-10 A/AC |
Min./max. current measuring range 3 | 600 µA/DC-10 A/DC |
Min. voltage measuring range 2 | 60 mV/AC |
Max. voltage of measuring range 2 | 1000 V/AC |
Max. voltage of measuring range 3 | 1000 V/DC |
Min./max. electrical-resistance measuring range | 0.1 Ohm-60 MOhm |
Min./max. capacity measuring range | 60 nF-3000 µF |
Min./max. temperature measuring range | -50 to 1000 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/600 V |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 161 x 80 x 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!